Motion
TM0850116
Albion Phenolic Resin Caster Wheel - 8 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 2500 lbs Capacity
MI ITEM #02545724
MFR #TM0850116
Price$120.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Phenolic Resin Caster Wheel - 8 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 2500 lbs Capacity
MI ITEM #02545724
MFR #TM0850116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.67/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3 in
  • Weight
    7.25 lbs
  • Wheel Diameter
    8 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1 in
  • Core Color
    BLACK
  • Hardness
    102 E HRC
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    TM0850116
  • Operating Temperature Range
    -65 to 250 °F
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic Resin
  • Wheel Type
    Phenolic

Overview

Mfr description
TM0850116 8X3 PHN WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought