Motion
TM1040120
Phenolic Resin Caster Wheel - 10 in Dia., 2-1/2 in Face, 1-1/4 in Axle Dia., Roller Bearing, 2500 lbs Capacity
MI ITEM #02545734
MFR #TM1040120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 10 in Dia., 2-1/2 in Face, 1-1/4 in Axle Dia., Roller Bearing, 2500 lbs Capacity
MI ITEM #02545734
MFR #TM1040120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM1040120 10X2-1/2TM 1-1/4ROLB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    10 in
  • Face Width
    2-1/2 in
  • Axle Diameter
    1-1/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Phenolic Resin
  • Wheel Material
    Phenolic
  • Load Capacity
    2500 lbs
  • Bearing ID
    1-1/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Hardness
    102 E HRC
  • Tread Type
    Crown
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -65 to 250 °F
  • Weight
    7-3/4 lbs
  • Additional Details
    Non-Marking
  • Tread Width
    2-1/2 in
  • Wheel Bearing Type
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text