Motion
TM1260120
12 X 3-1/2 NON-MARKING PHENOLIC WHEEL LOADS UP TO 4000LBS
MI ITEM #02545760
MFR #TM1260120
List Price$222.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3-1/2 NON-MARKING PHENOLIC WHEEL LOADS UP TO 4000LBS
MI ITEM #02545760
MFR #TM1260120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.48/each for your price

Overview

Mfr description
TM1260120 12X3-1/2 PHN WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    3-1/2 in
  • Axle Diameter
    1-1/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    4000 lbs
  • Bearing ID
    1-1/4 in
  • Bore Inside Diameter
    2-7/16 in
  • Hardness
    102 E HRC
  • Tread Type
    Crown
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Operating Temperature Range
    -65 to 250 °F
  • Additional Details
    Non-Marking
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    TM1260120
  • Tread Material
    PHENOLIC
  • Tread Width
    3-1/2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text