1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALBION INDUSTRIES
VF0650039
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing
MI ITEM #
02545826
MFR #
VF0650039
Price
$434.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
ALBION INDUSTRIES VF0650039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALBION INDUSTRIES
VF0650039
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing
MI ITEM #
02545826
MFR #
VF0650039
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$434.38
/each
Qty
Add to Cart
Specifications
Dimensions
Face Width
3 in
Hub Length
3 in
Wheel Diameter
6 in
Details
Tread Type
V-Groove
Type Of Bearing
Plain Bore
Wheel Material Type
V-Grooved - Forged Steel
Overview
Mfr description
VF0650039 CVF00023 6X3 VF LB 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought