Motion
VF0650124
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, 1-1/2 in Axle Dia., Roller Bearing, 6000 lbs Capacity
Mi Item #02545827
MFR #VF0650124
Price$452.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, 1-1/2 in Axle Dia., Roller Bearing, 6000 lbs Capacity
Mi Item #02545827
MFR #VF0650124

Mfr description
VF0650124 6X3 VG WHL 1-1/2 RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.30/each

Specifications

Dimensions

  • Axle Diameter
    1-1/2 in
  • Bore Inside Diameter
    2-7/16 in
  • Face Width
    3 in
  • Groove Width
    1-3/8 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6 in

Details

  • Bearing ID
    1-1/2 in
  • Groove Depth
    11/16 in
  • Hardness
    149 Brinell
  • Load Capacity
    6000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    V-Groove
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Forged Steel
  • Wheel Material Type
    V-Grooved - Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)