Motion
VF1070120
10.0000 in Dia., Straight Roller Bearing, 8350 lbs Capacity
Mi Item #02545844
MFR #VF1070120
Price$703.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Straight Roller Bearing, 8350 lbs Capacity
Mi Item #02545844
MFR #VF1070120

Mfr description
VF1070120 10X4 VF 1-1/4 RB 4-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.15/each

Specifications

Dimensions

  • Bore Inside Diameter
    2-7/16 in
  • Groove Width
    1-3/4 in
  • Hub Length
    4-1/4 in
  • Tread Width
    4.0000 in
  • Wheel Diameter
    10.0000 in

Details

  • Bearing ID
    1-1/4 in
  • Groove Depth
    7/8 in
  • Hardness
    149 Brinell
  • Load Capacity
    8350 lbs
  • Operating Temperature Range
    350 °F
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)