Motion
VF1070920
10.0000 in Dia., Tapered Roller Bearing, 10000 lbs Capacity
MI ITEM #02545848
MFR #VF1070920
List Price$647.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Tapered Roller Bearing, 10000 lbs Capacity
MI ITEM #02545848
MFR #VF1070920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$647.01/each for your price

Overview

Mfr description
VF1070920 10X4 VF 1-1/4 TB 4-1

Specifications

  • Wheel Diameter
    10.0000 in
  • Type Of Bearing
    Tapered Roller
  • Hub Length
    4-1/2 in
  • Wheel Material
    Forged Steel
  • Load Capacity
    10000 lbs
  • Bearing ID
    1-1/4 in
  • Bore Inside Diameter
    2-7/16 in
  • Hardness
    149 Brinell
  • Operating Temperature Range
    350 °F
  • Groove Width
    1-3/4 in
  • Groove Depth
    7/8 in
  • Tread Width
    4.0000 in
  • Wheel Bearing Type
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text