Motion
VG0420019
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 800 lbs Capacity
MI ITEM #02545849
MFR #VG0420019
Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 800 lbs Capacity
MI ITEM #02545849
MFR #VG0420019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.94/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Groove Width
    7/8 in
  • Hub Length
    2-3/16 in
  • Weight
    4 lbs
  • Wheel Diameter
    4 in

Details

  • Bearing ID
    3/4 in
  • Core Color
    Silver Enamel Paint
  • Groove Depth
    7/16 in
  • Hardness
    Brinell 145
  • Load Capacity
    800 lbs
  • Operating Temperature Range
    0 to 350 °F
  • Tread Type
    V-Groove
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    V-Grooved - Cast Iron

Overview

Mfr description
VG0420019 BVG00001 4X2 VG,2 3/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought