Motion
VG0420110
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 2 in Face, 5/8 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #02545850
MFR #VG0420110
Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 2 in Face, 5/8 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #02545850
MFR #VG0420110

Mfr description
VG0420110 4X2 VG 5/8 RB 2-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.15/each

Specifications

Dimensions

  • Axle Diameter
    5/8 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Groove Width
    7/8 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4 in

Details

  • Bearing ID
    5/8 in
  • Groove Depth
    7/16 in
  • Hardness
    145 Brinell
  • Load Capacity
    800 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    V-Groove
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    V-Grooved - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)