Motion
VG0620110
Cast Iron V-grooved Caster Wheel - 6 in Dia., 2 in Face, 5/8 in Axle Dia., Roller Bearing, 1000 lbs Capacity
MI ITEM #02545858
MFR #VG0620110
Price$119.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-grooved Caster Wheel - 6 in Dia., 2 in Face, 5/8 in Axle Dia., Roller Bearing, 1000 lbs Capacity
MI ITEM #02545858
MFR #VG0620110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.33/each

Specifications

Dimensions

  • Axle Diameter
    5/8 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Groove Width
    0.8750 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    8 lbs
  • Wheel Diameter
    6 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    5/8 in
  • Groove Depth
    0.4375 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    350 °F;176.67 °C
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    VG0620110
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Material
    Cast Iron
  • Tread Type
    V-Groove
  • Type
    Wheel
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    V-Grooved - Cast Iron
  • Wheel Type
    Cast Iron

Overview

Mfr description
VG0620110 6X2 VG 5/8 RB 2-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought