Motion
VG0840120
8.0000 in Dia., Straight Roller Bearing, 2500 lbs Capacity
MI ITEM #02545867
MFR #VG0840120
Price$183.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Straight Roller Bearing, 2500 lbs Capacity
MI ITEM #02545867
MFR #VG0840120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.02/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-15/16 in
  • Groove Width
    7/8 in
  • Hub Length
    3-1/4 in
  • Tread Width
    2-1/2 in
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    1-1/4 in
  • Groove Depth
    7/16 in
  • Hardness
    145 Brinell
  • Load Capacity
    2500 lbs
  • Operating Temperature Range
    350 °F
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron

Overview

Mfr description
VG0840120 8X2-1/2 VG 1-1/4 RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought