Motion
VG1050116
10 X 3 CAST IRON V GROVE WHEEL LOADS UP TO 3000LBS
MI ITEM #02545880
MFR #VG1050116
List Price$287.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 3 CAST IRON V GROVE WHEEL LOADS UP TO 3000LBS
MI ITEM #02545880
MFR #VG1050116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.02/each for your price

Overview

Mfr description
VG1050116 10X3 CAS IRN V GRV WHEEL
  • Wheel face and V-groove are machined from heavy-duty cast iron
  • Relief groove at the base of the “V” tends to equalize the load to each face of the angle track when in operation
  • Wheel face and bore are machined for concentricity to proper tracking
  • Used not only on track but flat surfaces as well
  • Please note: Track alignment is critical when utilizing V-groove wheels
  • Cylindrical roller

Specifications

  • Wheel Diameter
    10 in
  • Axle Diameter
    1.9375 in
  • Type Of Bearing
    Roller
  • Hub Length
    3.2500 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    3000 lbs
  • Bearing ID
    1.9375 in
  • Hardness
    Brinell 145
  • Tread Type
    V-Groove Cast Iron
  • Core Color
    GREY
  • Tread Color
    GREY
  • Operating Temperature Range
    +350 °F
  • Heat Tolerance
    to 350 °F
  • Manufacturer Catalog Number
    VG1050116
  • Tread Material
    CAST IRON - V GROVE
  • Tread Width
    3 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text