Motion
VG1050120
V-Groove Wheel - 10 in Dia., 3 in Face, 1.2500 in Axle Dia., Roller Bearing, 3000 lbs Capacity
Mi Item #02545881
MFR #VG1050120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Wheel - 10 in Dia., 3 in Face, 1.2500 in Axle Dia., Roller Bearing, 3000 lbs Capacity
Mi Item #02545881
MFR #VG1050120

Mfr description
VG1050120 10X3 VG 1-1/4 RB 3-1
  • Wheel face and V-groove are machined from heavy-duty cast iron
  • Relief groove at the base of the “V” tends to equalize the load to each face of the angle track when in operation
  • Wheel face and bore are machined for concentricity to proper tracking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Face Width
    3 in
  • Hub Length
    3.2500 in
  • Wheel Diameter
    10 in

Details

  • Bearing ID
    1.2500 in
  • Core Color
    Silver
  • Hardness
    Brinell 145
  • Load Capacity
    3000 lbs
  • Operating Temperature Range
    +350 °F
  • Tread Color
    Silver
  • Tread Type
    V-Groove Cast Iron
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)