Motion
VH1070924
Forged Steel V-Grooved Caster Wheel - 10 in Dia., 4 in Face, 1-1/2 in Axle Dia., Precision Tapered Roller Bearing, 15000 lbs Capacity
MI ITEM #02545899
MFR #VH1070924
Price$907.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 10 in Dia., 4 in Face, 1-1/2 in Axle Dia., Precision Tapered Roller Bearing, 15000 lbs Capacity
MI ITEM #02545899
MFR #VH1070924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$907.36/each

Specifications

Dimensions

  • Axle Diameter
    1-1/2 in
  • Bore Inside Diameter
    3-1/8 in
  • Face Width
    4 in
  • Groove Width
    1-3/4 in
  • Hub Length
    4-1/2 in
  • Tread Width
    4.0000 in
  • Wheel Diameter
    10 in

Details

  • Bearing ID
    1-1/2 in
  • Description Keyword
    Large Bore
  • Groove Depth
    7/8 in
  • Hardness
    149 Brinell
  • Load Capacity
    15000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    V-Groove
  • Type Of Bearing
    Precision Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Forged Steel
  • Wheel Material Type
    V-Grooved - Forged Steel

Overview

Mfr description
VH1070924 10X4 VH 1-1/2 TB 4-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought