Motion
XB050310508
Polyurethane Shopping Cart Caster Wheel - 5 in Dia., 1-1/4 in Face, 5/16 in Axle Dia., Annular Ball Bearing, 350 lbs Capacity
MI ITEM #02546018
MFR #XB050310508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Shopping Cart Caster Wheel - 5 in Dia., 1-1/4 in Face, 5/16 in Axle Dia., Annular Ball Bearing, 350 lbs Capacity
MI ITEM #02546018
MFR #XB050310508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    5/16 in
  • Bore Inside Diameter
    1-17/64 in
  • Face Width
    1-1/4 in
  • Hub Length
    1-1/2 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Oil Resistant
  • Bearing ID
    5/16 in
  • Core Color
    Blue
  • Hardness
    60 Shore D
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Blue
  • Tread Type
    Crown
  • Type Of Bearing
    Annular Ball
  • Wheel Material Type
    Polyurethane (Shopping Cart)

Overview

Mfr description
XB050310508 SHOPPING CART WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought