Motion
XI0525112
5.0000 in Dia., Delrin Bearing, 1000 lbs Capacity
MI ITEM #02546034
MFR #XI0525112
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., Delrin Bearing, 1000 lbs Capacity
MI ITEM #02546034
MFR #XI0525112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.14/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    70 Shore A
  • Load Capacity
    1000 lbs
  • Operating Temperature Range
    180 °F
  • Type Of Bearing
    Delrin
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Polyurethane

Overview

Mfr description
XI0525112 5X2 XI WHL W/ DELRIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought