Motion
XP0822808
8.0000 in Dia., Precision Ball Bearing, 1200 lbs Capacity
Mi Item #02546071
MFR #XP0822808
Price$172.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Precision Ball Bearing, 1200 lbs Capacity
Mi Item #02546071
MFR #XP0822808

Mfr description
XP0822808 8X2 XP WHEEL W/SPACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.93/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-9/16 in
  • Hub Length
    2-7/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    1/2 in
  • Hardness
    60 Shore D
  • Load Capacity
    1200 lbs
  • Operating Temperature Range
    180 °F
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)