Motion
XR0620112
X-tra Soft Rubber Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 450 lbs Capacity
MI ITEM #02546075
MFR #XR0620112
Your Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-tra Soft Rubber Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 450 lbs Capacity
MI ITEM #02546075
MFR #XR0620112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.43/each(List $41.79)

Overview

Mfr description
XR0620112 6X2 RND SFT RBR ON POL PRO

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    X-tra Soft Rubber
  • Wheel Material
    Rubber
  • Load Capacity
    450 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    62 to 75 Shore A
  • Tread Type
    Rounded
  • Core Color
    GREY
  • Tread Color
    GREY
  • Operating Temperature Range
    -45 to 180 °F
  • Additional Details
    Non-Marking
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    XR0620112
  • Tread Material
    RUBBER SOFT (Donut)
  • Tread Width
    2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought