Motion
XS0303106
3.0000 in Dia., Annular Ball Bearing, 200 lbs Capacity
MI ITEM #02546085
MFR #XS0303106
Your Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Dia., Annular Ball Bearing, 200 lbs Capacity
MI ITEM #02546085
MFR #XS0303106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.34/each(List $20.43)

Overview

Mfr description
XS0303106 3" X 1.25" ANNULAR B

Specifications

  • Wheel Diameter
    3.0000 in
  • Type Of Bearing
    Annular Ball
  • Hub Length
    1-1/2 in
  • Wheel Material
    Rubber
  • Load Capacity
    200 lbs
  • Bearing ID
    3/8 in
  • Bore Inside Diameter
    1-1/16 in
  • Hardness
    65-75 Shore A
  • Operating Temperature Range
    -40 to 180 °F
  • Weight
    5/16 lbs
  • Frame Finish
    Moderate Crown
  • Tread Width
    1-1/4 in
  • Wheel Bearing Type
    Annular Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text