Motion
XS03X5108
Caster Wheel - 3.5000 in Dia., 1.2500 in Face, 0.5000 in Axle Dia., Delrin Sleeve Bearing Bearing, 250 lbs, 113.4 kg Capacity
Mi Item #02546090
MFR #XS03X5108
Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 3.5000 in Dia., 1.2500 in Face, 0.5000 in Axle Dia., Delrin Sleeve Bearing Bearing, 250 lbs, 113.4 kg Capacity
Mi Item #02546090
MFR #XS03X5108

Mfr description
XS03X5108 3.5X1.25 XS, DELRIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.32/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    1.0625 in
  • Face Width
    1.2500 in
  • Hub Length
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    0.3125 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    65 to 75 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    250 lbs, 113.4 kg
  • Manufacturer Catalog Number
    XS03X5108
  • Operating Temperature Range
    -42.8 to 82.2 °C, -45 to 180 °F
  • Tread Material
    Rubber
  • Tread Type
    Flat
  • Type
    Caster Wheel
  • Type Of Bearing
    Delrin Sleeve Bearing
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)