Motion
XS0820112
Albion X-tra Soft Rubber Caster Wheel - 8 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 675 lbs Capacity
Mi Item #02546116
MFR #XS0820112
Price$59.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion X-tra Soft Rubber Caster Wheel - 8 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 675 lbs Capacity
Mi Item #02546116
MFR #XS0820112

Mfr description
XS0820112 8X2 FLT SFT RBR ON POL PRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.44/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    3/4 in
  • Core Color
    GREY
  • Hardness
    65 to 75 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    675 lbs
  • Load Capacity Range
    600 to 999 lb
  • Manufacturer Catalog Number
    XS0820112
  • Operating Temperature Range
    -45 to 180 °F
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Flat)
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Rubber
  • Wheel Material Type
    X-tra Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)