Motion
XV0520212
Polyurethane V-Grooved Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Drawn Cup Needle Roller Bearing, 300 lbs Capacity
MI ITEM #02546124
MFR #XV0520212
Your Price$99.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane V-Grooved Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Drawn Cup Needle Roller Bearing, 300 lbs Capacity
MI ITEM #02546124
MFR #XV0520212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.95/each(List $124.94)

Overview

Mfr description
XV0520212 5X2 POL URA V GRV WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Drawn Cup Needle Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    V-Grooved - Polyurethane
  • Wheel Material
    Polyurethane
  • Load Capacity
    300 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    60 Shore D
  • Tread Type
    Flat
  • Core Color
    GREEN
  • Tread Color
    GREEN
  • Operating Temperature Range
    -40 to 180 °F
  • Groove Width
    7/8 in
  • Groove Depth
    7/16 in
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    XV0520212
  • Tread Material
    POLYURETHANE - V GROVE
  • Tread Width
    2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text