Motion
XV0820212
8.0000 in Dia., Straight Roller-Drawn Cup Roller Bearing, 300 lbs Capacity
MI ITEM #02546131
MFR #XV0820212
Price$195.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Straight Roller-Drawn Cup Roller Bearing, 300 lbs Capacity
MI ITEM #02546131
MFR #XV0820212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.16/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Groove Width
    7/8 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    3/4 in
  • Groove Depth
    7/16 in
  • Hardness
    60 Shore D
  • Load Capacity
    300 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Straight Roller-Drawn Cup Roller
  • Wheel Bearing Type
    Straight Roller-Drawn Cup Roller
  • Wheel Material
    Polyurethane

Overview

Mfr description
XV0820212 8X2 POL URA V GRV WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought