Motion
41150-1016
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02625487
MFR #41150-1016
Price$321.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02625487
MFR #41150-1016

Mfr description
5904 FDA PTFE FIBER MINERAL OIL 0.250 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.25/each

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    FDA PTFE Fiber
  • Product Type
    Packing
  • Style
    5904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)