Motion
41150-3048
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
Mi Item #02625497
MFR #41150-3048
Price$321.25/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
Mi Item #02625497
MFR #41150-3048

Mfr description
5904 FDA PTFE FIBER MINERAL OIL 0.750 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.25/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    FDA PTFE Fiber
  • Product Type
    Packing
  • Style
    5904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)