Motion
41150-3064
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02625499
MFR #41150-3064
List Price$369.43/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02625499
MFR #41150-3064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.43/lb for your price

Overview

Mfr description
5904 FDA PTFE FIBER MINERAL OIL 1.000 IN

Specifications

  • Style
    5904
  • Product Type
    Packing
  • Material
    FDA PTFE Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text