Motion
99906-0600
Retaining Rings - 110000 in OD, A-36 Carbon Steel Material
MI ITEM #02679187
MFR #99906-0600
Price$98.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 110000 in OD, A-36 Carbon Steel Material
MI ITEM #02679187
MFR #99906-0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.39/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Outside Diameter
    110000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    8
  • UPC_NO
    191074185370

Overview

Mfr description
STD RET RING GALV A-36 STEEL 6.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought