Motion
06143

3M
06143

Scotch® Vinyl Electrical Tape - 3/4 in Width, 8.5 mil Thickness, 66 ft Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
MI ITEM #02680400
MFR #06143
Price$17.11/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06143

Scotch® Vinyl Electrical Tape - 3/4 in Width, 8.5 mil Thickness, 66 ft Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
MI ITEM #02680400
MFR #06143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.11/rl

Specifications

Dimensions

  • Dimensions
    3/4" x 66 ft
  • Length
    66 ft
  • Tensile Strength
    35 N/10 mm
  • Thickness
    8.5 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007061434
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • Package Quantity
    1
  • Standards Met
    CSA Certified, IEC and RoHS Compliant, UL 510 Listed, VDE Mark (Cert. 130462)
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -18 °C to 104 °C, 0 °F to 220 °F
  • UPC_NO
    00054007061434
  • Voltage
    600 V

Overview

Mfr description
06143 SCOTCH PREMIUM VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Provides a protective jacket and electrical insulation for splices and cables
  • Made of durable PVC
  • Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought