Motion
W-520-NF-1/2
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #02703904
MFR #W-520-NF-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #02703904
MFR #W-520-NF-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in

Details

  • Core Color
    White
  • Description Keyword
    Polypropylene Core
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -30 to 180 °F
  • Tread Color
    Red Tread
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane on Polypropylene Core

Overview

Mfr description
W-520-NF-1/2 POLY-TECH WHEEL 5X2 1/2RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought