Overview
Mfr description
7100002401 3M COLD SHRINK QS-III SPLICE
- For industrial/occupational use only. Not for consumer sale or use.
- Inline splice for joining tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables
- Special electrode design of the kit reduces the electrical stress at a critical cable/splice interface
- Designed for feeder and distribution circuits, it transitions from shielded to neutral power cables and fits type MV-90 cables
- Silicon rubber-splice body provides good high and low temperature performance, and the EPDM rubber jacket offers physical protection
- Rated for 15 kV class cables
- Factory-tested partial discharge and AC ensure reliability
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data