Motion
W-413-NF-1/2-POLY

HAMILTON CASTER & MFG.CO.
W-413-NF-1/2-POLY

Polyurethane Caster Wheel - 4 in Dia., 1-3/8 in Face, Ball Bearing, 300 lbs Capacity
MI ITEM #02720439
MFR #W-413-NF-1/2-POLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-413-NF-1/2-POLY

Polyurethane Caster Wheel - 4 in Dia., 1-3/8 in Face, Ball Bearing, 300 lbs Capacity
MI ITEM #02720439
MFR #W-413-NF-1/2-POLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    4 in

Details

  • Core Color
    White
  • Description Keyword
    Polypropylene Core
  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -30 to 180 °F
  • Tread Color
    Red Tread
  • Type Of Bearing
    Ball
  • Wheel Material Type
    Polyurethane on Polypropylene Core

Overview

Mfr description
W-413-NF-1/2 POLY-TECH WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought