Motion
65618
Stylus Reach Inspection Penlight
Mi Item #02756506
MFR #65618
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Reach Inspection Penlight
Mi Item #02756506
MFR #65618

Mfr description
65618 STYLUS REACH WHITE LED
  • Full extension allows for 14 inches of reach
  • Twist and turn the cable into any position to light any crevice
  • Handy pocket clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Head Diameter/Width
    3/8 in
  • Length
    14 in
  • Weight
    1.7 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    140 cd
  • Complete Light Output
    11 lm
  • Complete Run Time
    24 hrs
  • Features & Benefits
    • Full extension allows for 14 inches of reach • Twist and turn the cable into any position to light any crevice • Handy pocket clip • 11 lumens • Folded up it measures 7 inches for easy storage • IPX4 rated for water resistance • Momentary or constant on operation
  • Includes
    Pocket clip, (3) AAAA alkaline batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926656185
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    24 hrs
  • Model
    Extendable Penlight
  • Number Of Batteries
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    EX
  • Type
    Penlight
  • UL Listing
    UL Listed
  • UPC_NO
    080926656185
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)