Motion
41220-2024
Style: 1200-PBI, NICR Wire, HPO Over Core Material, Braid Over Core Construction
MI ITEM #02783993
MFR #41220-2024
Your Price$143.66/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1200-PBI, NICR Wire, HPO Over Core Material, Braid Over Core Construction
MI ITEM #02783993
MFR #41220-2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.66/lb(List $172.38)

Overview

Mfr description
1200-PBI NICR WIRE/HPO OVER CORE

Specifications

  • Style
    1200-PBI
  • Product Type
    Packing
  • Material
    HPO Over Core, NICR Wire
  • Construction
    Braid Over Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text