Motion
61050
Headlamp - Dual (LED/Xenon) Bulb, Non-Rechargeable, AAA Battery Size, 24 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #02893584
MFR #61050
Price$46.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headlamp - Dual (LED/Xenon) Bulb, Non-Rechargeable, AAA Battery Size, 24 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #02893584
MFR #61050

Mfr description
61050 HEAD LIGHT
  • One white C4® LED with 50,000 hour life; three ultra-bright white LEDs impervious to shock and with 100,000 hour life all impervious to shock
  • Unbreakable polycarbonate lens
  • Three (3) “AAA” size, Alkaline (included) or Lithium batteries
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.17/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Body Diameter/Width
    2.53 in
  • Head Diameter/Width
    2.55 in
  • Length
    2.53 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    Dual (LED/Xenon)
  • Complete Light Output
    24 (3 LEDs) lm, 9 (1 LEDs) lm
  • Complete Run Time
    150 h
  • Design Features
    90° Pivoting Head
  • Features & Benefits
    • One white C4® LED with 50,000 hour life; three ultra-bright white LEDs impervious to shock and with 100,000 hour life all impervious to shock • Unbreakable polycarbonate lens • Three (3) “AAA” size, Alkaline (included) or Lithium batteries • Low red LED battery indicator flashes when battery voltage is low and batteries are near the end of their usable life—LED is located in the reflector in between the “Low Batt” marking and functions while the light is energized • IPX4 rated for water-resistant operation • Two meter impact resistance tested • 90˚ tilting head • Includes elastic and rubber head strap • Class 1, Division 2 rated
  • Head Strap Material
    Rubber
  • Headlamp Attachment Type
    Hard Hat Attachment
  • Includes
    Night Vision Green LED
  • LED Bulb Color
    White
  • Maximum Light Output
    24 lm
  • Maximum Run Time
    150 h
  • Number Of Batteries
    3
  • Number of LEDs
    4
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Standards Met
    European Community Directives
  • Type
    Headlamp
  • UL Listing
    Class I Division 2 Groups A B C D, Class II Division 2 Groups F G, Class III Temperature Code T3C
  • UPC_NO
    080926610507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)