Motion
10646

3M
10646

Scotchrap™ Electrical Insulation Tape - 4 in Width, 10 mil Thickness, 100 ft Length, PVC Backing Material, -55 to +176 °F Operating Temp. Range
MI ITEM #02910912
MFR #10646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10646

Scotchrap™ Electrical Insulation Tape - 4 in Width, 10 mil Thickness, 100 ft Length, PVC Backing Material, -55 to +176 °F Operating Temp. Range
MI ITEM #02910912
MFR #10646

Mfr description
10646 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Thickness
    10 mil
  • Width
    4 in

Details

  • Adhesion Strength
    20 oz/in, 21.9 N/100 mm
  • Adhesive Material
    Rubber Resin
  • Application
    Corrosion Protection
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007106463
  • Max Operating Temperature
    80 °C, 176 °F
  • Min Operating Temperature
    -48 °C, -55 °F
  • Operating Temperature Range
    -55 to +176 °F
  • Standards Met
    RoHS 2011/65/EU
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -55 °F to +176 °F
  • UPC_NO
    00054007106463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)