Motion
200782
Electrical Insulation Tape - 3/4 in Width, 7 mil Thickness, 66 ft Length, PVC Backing Material, +20 to +176 °F Operating Temp. Range
Mi Item #02924868
MFR #200782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Insulation Tape - 3/4 in Width, 7 mil Thickness, 66 ft Length, PVC Backing Material, +20 to +176 °F Operating Temp. Range
Mi Item #02924868
MFR #200782

Mfr description
EV 57 BLK 3/4IN X 66FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3/4" x 66ft
  • Length
    66 ft
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +20 °F
  • Operating Temperature Range
    +20 to +176 °F
  • Package Quantity
    1
  • Series
    EV 57B
  • Standards Met
    ASTM, RoHS, UL Listed
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)