Motion
61052
Septor Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #02951332
MFR #61052
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Septor Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #02951332
MFR #61052

Mfr description
61052 SEPTOR HEADLAMP - YELLOW
  • 120 lumens of a soft, flood beam for up-close work
  • 100,000-hour life 5 mm LEDs
  • Seven unbreakable polycarbonate lens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Body Diameter/Width
    2.55 in
  • Head Diameter/Width
    1.86 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    11 (Green LED) cd, 4 (Green LED) cd
  • Complete Light Output
    25 (3 LED) lm, 50 (7 LED) lm, 9 (1 LED) lm
  • Design Features
    Swivel Head
  • Features & Benefits
    • 120 lumens of a soft, flood beam for up-close work • 100,000-hour life 5 mm LEDs • Seven unbreakable polycarbonate lens • Pushbutton switch sequences through one LED, three LEDs, seven LEDs and off • Low red LED battery indicator flashes when battery voltage is low and batteries are near the end of their usable life—LED is located in the reflector in between the “Low Batt” marking and functions while the light is energized • IPX4 rated for water-resistant operation • Two meter impact resistance tested • 90° tilting head • Class 1, Division 2 rated • Rubber and elastic hard hat strap included • Three AAA-cell alkaline batteries
  • Head Strap Material
    Elastic
  • Head Swivel Angle
    90 °
  • Headlamp Attachment Type
    Hard Hat Attachment, Horizontal Strap
  • LED Bulb Color
    White
  • Maximum Light Output
    70 lm
  • Maximum Run Time
    150 h
  • Number Of Batteries
    3
  • Number of LEDs
    7
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Standards Met
    CE
  • Type
    Headlamp
  • UPC_NO
    080926610521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)