Motion
41096-2040
Compression Packing - Style: 5100, 0.625 in Size, GFO Fiber Material, Lattice Braid Construction
Mi Item #02951883
MFR #41096-2040
Price$144.89/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5100, 0.625 in Size, GFO Fiber Material, Lattice Braid Construction
Mi Item #02951883
MFR #41096-2040

Mfr description
5100 GFO FIBER SILICONE 0.625 IN 5 LB
  • Produced using 100% GFO* filament yarns with a silicone break-in lubricant
  • Range of applications
  • Keep its shape when cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.89/lb

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.625 in
  • Lubrication Type
    Silicone
  • Manufacturer Upc Number
    717744933258
  • Material
    GFO Fiber
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Pressure Valve
    2000 psi
  • Maximum Temperature ATM
    550 °F
  • Package Type
    Spool
  • Ph Check Range
    0-14 pH
  • Product Type
    Packing
  • Style
    5100
  • UPC_NO
    717744933258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)