Motion
41717

3M
41717

Scotch® Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
MI ITEM #02979058
MFR #41717
Price$51.05/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41717

Scotch® Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
MI ITEM #02979058
MFR #41717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.05/rl

Specifications

Dimensions

  • Length
    30 ft
  • Tensile Strength
    250.0 psi
  • Thickness
    30 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Application
    Appliance and Fixture, Commercial Construction, Communications, Industrial Construction, Insulation, Maintenance and Repair Operations, Mining, Solar, Utility, Wind Power
  • Backing Material
    Ethylene Propylene Rubber
  • Color
    Black
  • Manufacturer Stock Number
    80610833404
  • Manufacturer Upc Number
    00054007417170
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Standards Met
    ASTM D-4325, ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU
  • Tape Backing Material
    Ethylene Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    00054007417170
  • Voltage
    69,000 V

Overview

Mfr description
41717 SCOTCH LINERLESS RUBBER SPLICING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable, linerless ethylene propylene rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat
  • Ideal for a number of applications where its sealing properties are required—sealing collars, closure sealing, drop wire splice insulating, sheath build-up and constructing auxiliary sleeves
  • 30 mil thickness, tensile strength 36 lbs
  • Color: Black
  • Roll length: 10 yds
  • Packaged 24 per case
  • Priced per roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought