Motion
16CA08201S
Albion Swivel Plate Wheeled Caster - 8 in Dia., 2 in Face, 1/2 in Axle Dia., 1250 lbs Capacity
Mi Item #02984454
MFR #16CA08201S
Price$63.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Swivel Plate Wheeled Caster - 8 in Dia., 2 in Face, 1/2 in Axle Dia., 1250 lbs Capacity
Mi Item #02984454
MFR #16CA08201S

Mfr description
16CA08201S 8X2 CAS IRN SWL CASTER TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.44/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Face Width
    2 in
  • Mount Height
    9-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Corrosion Resistant
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    16CA08201S
  • Manufacturer Product Page
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)