Motion
95-112B
Tripod Flashlight -30 lm, LED Bulb, Non-Rechargeable, AA Battery Size, Black Body Color, Number of Batteries; 3
Mi Item #03001105
MFR #95-112B
Price$36.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tripod Flashlight -30 lm, LED Bulb, Non-Rechargeable, AA Battery Size, Black Body Color, Number of Batteries; 3
Mi Item #03001105
MFR #95-112B

Mfr description
95-112B TRIPOD FLASHLIGHT -30 LUMENS
  • Patented tripod design offers hands-free convenience
  • 369 technology allows the flashlight to run on 3, 6 or 9 AA batteries
  • Single LED technology provides a strong spot beam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.14/each

Specifications

Dimensions

  • Battery Size
    AA
  • Beam Distance
    75 m
  • Overall Height
    10-3/4 in
  • Weight
    0.94 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Alkaline
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Design Features
    Swivel Head
  • Features & Benefits
    • Patented tripod design offers hands-free convenience • 369 technology allows the flashlight to run on 3, 6 or 9 AA batteries • Single LED technology provides a strong spot beam • Multi-position head focuses light precisely where you want it • Anodized aluminum construction tripod legs • Shatter-resistant lens • Brightness: 30 Lumens
  • Head Swivel Angle
    120 °
  • Lamp Life
    100000 hr
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Lumen Output
    30 lm
  • Maximum Light Output
    30 lm
  • Maximum Run Time
    41.5 hr
  • Number Of Batteries
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant
  • Standards Met
    ANSI, CE, RoHS
  • Type
    Tripod Flashlight
  • UPC_NO
    076174706482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)