Motion
W-820-SPB-3/4
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 1200 lbs Capacity
MI ITEM #03035330
MFR #W-820-SPB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 1200 lbs Capacity
MI ITEM #03035330
MFR #W-820-SPB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/2 in
  • Wheel Diameter
    8 in

Details

  • Core Color
    Gray
  • Description Keyword
    Iron Core
  • Load Capacity
    1200 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Blue Poly
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
W-820-SPB-3/4 ERGO GLIDE WHEEL 8X2 3/4BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought