Overview
Mfr description
05PB05251R 05 RIDW/ 5X2 PB AND DEL
- The ideal solution for applications where frequent washdowns are necessary
- Stainless steel is well suited for applications exposed to cleaning agents, steam, caustic solutions or other corrosive agents which could cause rust
- Top plate and yoke formed from superior 1/4" Type 304 stainless steel plate
- Highly polished stainless steel finish
- Double stainless steel ball bearing raceways formed smooth for ease of swiveling
- Stainless steel rivet king pin
- Axle is 1/2" diameter, stainless steel hollow with roller bearing
- Legs are 1/4" stainless steel formed for added strength welded to the yoke base
- Type 304 stainless steel spanner bushing and zerk fitting
- Alternate or custom caster configurations available
- Typical applications: Institutional, hospitality, food service, pharmaceuticals, hotel luggage carts, hospital beds, stock carts, laundry trucks and dollies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data