Motion
04834

3M
04834

Scotch® 2" Electrical Insulation Tape - 2 in Width, 8 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
Mi Item #03086963
MFR #04834
Price$344.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04834

Scotch® 2" Electrical Insulation Tape - 2 in Width, 8 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
Mi Item #03086963
MFR #04834

Mfr description
04834 SCOTCH ELECTRICAL INSULATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight-cut, woven, cotton-cloth backing
  • Provides excellent tensile strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.87/each

Specifications

Dimensions

  • Dimensions
    2" x 36 ft
  • Length
    36 ft
  • Tensile Strength
    876 N/100 mm
  • Thickness
    8 mil
  • Width
    2 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Appliance and Fixture, Commercial Construction, Electrical Maintenance, Industrial Construction, Irrigation, Maintenance and Repair Operations, Mining, Solar, Utility, Wind Power
  • Backing Material
    Cotton
  • Color
    Yellow
  • Manufacturer Stock Number
    80610989511
  • Manufacturer Upc Number
    00054007048343
  • Max Operating Temperature
    +220 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +220 °F
  • Package Quantity
    16
  • Standards Met
    ASTM D-1000, ASTM D-295, ASTM D-374, RoHS 2011/65/EU
  • Tape Backing Material
    Cotton
  • Tape Color
    Yellow
  • Temperature Range
    0 °C to 105 °C, 32 °F to 220 °F
  • UPC_NO
    00054007048343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)