Motion
019700-0100-110

PELICAN PRODUCTS
019700-0100-110

Flashlight - LED Bulb, AA Battery Size, Black Body Color
Mi Item #03093892
MFR #019700-0100-110
Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
019700-0100-110

Flashlight - LED Bulb, AA Battery Size, Black Body Color
Mi Item #03093892
MFR #019700-0100-110

Mfr description
1970 BLACK LED PEN LIGHT
  • Built Pelican tough
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.49/each

Specifications

Dimensions

  • Battery Size
    AA

Details

  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    139 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428163785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)