Motion
SPLN8D-TA

RAYOVAC
SPLN8D-TA

Sportsman® 8D Fluorscent Comping Lantern
MI ITEM #03120704
MFR #SPLN8D-TA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
SPLN8D-TA

Sportsman® 8D Fluorscent Comping Lantern
MI ITEM #03120704
MFR #SPLN8D-TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    D
  • Height
    7.75 in
  • Length
    12.0 in
  • Weight
    2.86 lbs
  • Width
    7.75 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Alkaline
  • Body Material
    Rubber
  • Body Material Type
    Rubber
  • Bulb Type
    Fluorescent
  • Complete Run Time
    14 (Twin Tube), 30 (Single Tube) h
  • Features & Benefits
    • ULTRA BRIGHT: Illuminate your workspace with up to 300 lumens light up a 45-foot radius on high mode • VARIABLE MODES: Choose between 3 lantern light modes with the turn of a dial – high, low and night-light • DROP TESTED: Sustains drops of up to 3 feet due to shatterproof components and a shock- absorbing rubber bezel • VERSATILE LIGHTING: Thick rubber handle is great for carrying or hanging your LED lantern, plus it folds away for easy storage • GUARANTEED FOR LIFE: Your purchase is protected by the manufacturer’s lifetime warranty. See manufacturer website for details
  • Manufacturer Upc Number
    012800485543
  • Maximum Light Output
    300 lm
  • Maximum Run Time
    30 h
  • Number Of Batteries
    8
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Type
    Lantern
  • UPC_NO
    12800485543

Overview

Mfr description
SPLN8D-TA 8D FLOURESCENT LANTERN
  • ULTRA BRIGHT: Illuminate your workspace with up to 300 lumens light up a 45-foot radius on high mode
  • VARIABLE MODES: Choose between 3 lantern light modes with the turn of a dial – high, low and night-light
  • DROP TESTED: Sustains drops of up to 3 feet due to shatterproof components and a shock- absorbing rubber bezel
  • VERSATILE LIGHTING: Thick rubber handle is great for carrying or hanging your LED lantern, plus it folds away for easy storage
  • GUARANTEED FOR LIFE: Your purchase is protected by the manufacturer’s lifetime warranty. See manufacturer website for details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought