Motion
71500
Streamlight Jr LED Handheld General Purpose Flashlight
Mi Item #03144770
MFR #71500
Price$62.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Streamlight Jr LED Handheld General Purpose Flashlight
Mi Item #03144770
MFR #71500

Mfr description
71500 JR LUX
  • 225 lumens and 104 meter beam distance
  • 10 hour runtime with lithium AA batteries
  • Non-slip knurled grip for a better hold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.86/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    0.73 in
  • Head Diameter/Width
    1 in
  • Length
    6.5 in
  • Weight
    4.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    2700 cd
  • Complete Light Output
    225 lm
  • Complete Run Time
    6 hrs
  • Features & Benefits
    • 225 lumens and 104 meter beam distance • 10 hour runtime with lithium AA batteries • Non-slip knurled grip for a better hold • IPX4 water resistant and 1 meter impact resistance tested • All openings are O-ring sealed • Handy pocket clip • Push button tailcap switch for steady on and momentary on/off operation
  • Includes
    (2) "AA" Batteries, Holster, Pocket clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926715004
  • Maximum Beam Intensity
    3800 cd
  • Maximum Light Output
    225 lm
  • Maximum Run Time
    6 hrs
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    1 Meter Impact Resistance Tested, European Community Directives, IPX4 Rated
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926715004
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)