Motion
01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN

3M
01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN

01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN
Mi Item #03161932
MFR #01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN

01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN
Mi Item #03161932
MFR #01043 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 194NA 0.5"X200 IN

Mfr description
01043 SCOTCH SUPER 33+ VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1/2 x 200 in
  • Length
    200 in
  • Thickness
    7 mil
  • Width
    1/2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • UPC_NO
    00021200010439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)