Motion
01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN

3M
01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN

01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN
MI ITEM #03161933
MFR #01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN

01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN
MI ITEM #03161933
MFR #01044 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 195NA 0.75"X200 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01044 SCOTCH SUPER 33+ VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dimensions
    3/4 x 200 in
  • Width
    3/4 in
  • Thickness
    7 mil
  • Length
    200 in
  • Color
    Black
  • Backing Material
    PVC
  • Operating Temperature Range
    0 to +221 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +221 °F
  • UPC_NO
    00021200010446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text