Motion
01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP

3M
01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP

01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP
MI ITEM #03161947
MFR #01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP

01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP
MI ITEM #03161947
MFR #01964 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 200CS .75"X450" 12 STRIP CLIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01964 SCOTCH SUPER 33+ VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dimensions
    3/4 x 450 in
  • Width
    3/4 in
  • Thickness
    7 mil
  • Length
    450 in
  • Color
    Black
  • Backing Material
    PVC
  • Operating Temperature Range
    0 to +221 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +221 °F
  • UPC_NO
    00021200019647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought